Shop All Cordless Hammer Drills
Bosch
12V Hammer Drill, Battery Included, 1/2 in Chuck
Mfr # PS130-2A+BAT415
Zoro # G7647573
product price: $224.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Chuck Type Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS130-2A+BAT415
- Zoro # G7647573
- UPC # 000346449457
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 10 in |
Overall Width | 3 1/2 in |
Overall Height | 6 3/4 in |
Description
Cordless Hammer Drill/Driver Kit, Voltage 12V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 3/4 in, Number of Speed Settings 2, Number of Clutch Settings 20, Maximum Working Torque 265 in-lb, Blows per Minute 0 to 19,500, Maximum Blows per Minute 19,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- JET Taper Mount Drill Chuck 1/8 -3/4 X Jt-4 (561709)
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in (60172)
- BOSCH 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (PS130-2A)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-755CN)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300N)
- BOSCH Cordless Hammer Drill/Driver, Chuck 3/8 (PS130N)
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- BOSCH Hammer Drill, 18V, 4Ah, Li-On (GSB18V-535CB15)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- Bosch Cordless Tools