Shop All Cordless Screwdrivers
This Product is Discontinued
Bosch
12V Brushless Two-Speed Pocket Driver Kit (Discontinued)
Mfr # PS22-02
Zoro # G6108496
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included (2) Mfr. No. 22DK17
- Tool Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS22-02
- Zoro # G6108496
- UPC # 000346461770
- Country of Origin Malaysia
- Category Cordless Screwdrivers
Dimensions
Tool Length | 5 5/8 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Height | 7 in |
Overall Length | 5 5/8 in |
Overall Width | 2 in |
Description
Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 180 in-lb, No Load RPM 0 to 400/0 to 1300, Clutch Style 20+1 Position Adjustable, Series 12V max EC, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included (2) 22DK17, Battery Pack Replacement 22DK17, Features Attachment Compatible, Compact, Quick Change Chuck
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.