Shop All Jointers & Planers
Bosch
12V Brushless Planer
Mfr # GHO12V-08N
Zoro # G5918722
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 2 13/64 in
- Cutting Depth 3/32 in
- Tool Weight 3.3 lb
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GHO12V-08N
- Zoro # G5918722
- UPC # 000346499100
- Country of Origin Hungary
- Category Jointers & Planers
Dimensions
Cutting Width | 2 13/64 in |
Cutting Depth | 3/32 in |
Tool Length | 10 in |
Overall Length | 10 1/16 in |
Maximum Planer Depth of Cut | 1/16 in |
Blade Width | 2 3/16 in |
Maximum Material Width | 2 3/16 in |
Description
Cordless Planer, Power Source Cordless, Battery Platform 12V MAX, Voltage 12 V, Blade Width 2 3/16 in, Maximum Planer Depth of Cut 1/16 in, Maximum Speed 14,500 RPM, Motor Type Brushless, Blade Material Carbide, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Material Width 2 3/16 in, Battery Included / Bare Tool Bare Tool, Tool Weight 3.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 12mm Long Series Hex-L® Key (15624)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- CONCRETE PUMP SUPPLY Willie 3, Pail= 20/ea. of 16oz. Bags, 20PK (SLOW)
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.3A41X40)
- BOSCH Cordless Planer Kit, 12V (GHO12V-08N + GXS12V-01N12)
- BOSCH Planer Blade, PK2 (PA1208)
- BOSCH 18V 3-1/4 In. Planer (Bare Tool) (PLH181B)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- FREUD High Speed Steel Industrial Planer and J (C350)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- Bosch Finishing Tools