Shop All Cordless Tool Accessories
Bosch
12V Battery Starter Kit
Mfr # GXS12V-01N12
Zoro # G408654383
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GXS12V-01N12
- Zoro # G408654383
- UPC # 346635089
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch, 12 Volt, Max LithiumIon Battery and Charger Starter Kit Convenient Bosch Lithiumion 12V Max battery and charger kit delivers professional power in a compact package to the jobsite Outstanding 12V Max battery performance designed to efficiently power tools, with a light, portable 12V Max battery pack Advanced charger design with 8020 dualmode charging, indicator lights and compatibility with Bosch 12V Max Liion batteries Longer battery runtime engineered to deliver up to 50 more runtime than previousgeneration 12V Max 13 Ah batteries, at the same weight Fastcharging operation fully charges a spent 12V Max 20 Ah Lithiumion battery in approximately one hour Regulated dualmode charging designed to securely charge the battery fast the first 80 of the charge is very fast, the remaining 20 is at the normal rate Batterystatus indicator provides indication if charger is in fastcharging mode or longlife mode, and when charging begin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi BSL 1815x Battery (BSL 1815X BATTERY HITACHI)
- J.W. WINCO GN715-8-1/2-200-SB Side Thrust Pin (715-8-1/2-200-SB)
- TEKTON 1/2 Inch Drive Micrometer Torque Wrench (25-250 ft.-lb.) (24340)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- BOSCH Radio, Modes AM/FM, 13 11/16" L, 6 1/8" H (GPB18V-2CN)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- BOSCH 12.0V Li-Ion Battery, 6.0Ah Capacity (GBA12V60)
- BOSCH Screwgun Autofeed Attachment (MA55)
- BOSCH Battery, (1) 8.0 Ah, Li-Ion (GBA18V80)
- BOSCH Template Guide Adapter Kit (RA1129)
- METABO Right Angle Attachment, Quick Series (627242000)
- Bosch Cordless Tools