Shop All Cordless Impact Tools
Bosch
12V 3/8" Square
Mfr # PS82-02+BAT415
Zoro # G7639298
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Includes Charger, Carrying Case, Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS82-02+BAT415
- Zoro # G7639298
- UPC # 000346465556
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 1/2 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 85 ft-lb, Battery Included, Voltage 12 V, Series EC Brushless, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3100, Max. No Load RPM 2600, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Tool Length 5-25/64 In., Tool Weight 2.2 lb, Clutch Style Impact, Battery Included (2) 22DK17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218H-T500)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- HOUGEN-OGURA 3/8 in. X 19/32 in. B Oblong Die, 5/64-1/4THK (76307)
- XTREME BLU-MOL 2-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5871B)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH 12V 3/8" Square (PS82-02)
- BOSCH 12V 1/4" (PS42-02+BAT415)
- BOSCH Impact Drivers, 1,860 in-lb, 4.0Ah, 18.0 V (GDX18V-1860CB15)
- BOSCH 3/8" Impact Driver (4608)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- Bosch Cordless Impact Tools