Shop All Hanging Work Lights
Bosch
12V 2.0Ah 300 lumen LED Rechargeable Worklight
Mfr # GLI12V-300N
Zoro # G3377917
original price:
$32.09
9% off
new price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Lamp Type LED
- Lumens 300 lm
- Focus Spot Beam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLI12V-300N
- Zoro # G3377917
- UPC # 000346493788
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Tool Length | 2 1/4 in |
Maximum Height | 7 3/16 in |
Tool Width | 2 in |
Description
Cordless Stick Light, Product Type Stick Light, Battery Platform 12V MAX, Brightness Level 300 lm, Light Output Mode High, Mount Type Belt Clip, Hang Hook, Maximum Head Rotation Angle 56 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 6 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BAT414, BAT420, GBA12V30, GBA12V60, Compatible Charger Model Number BC330, GAX18V-30, Features Flexible Six-Sided Shape, Six LED Lights, Focus Spot Beam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK (862776)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- ELCO LIGHTING 4 Phenolic Step Baffle Trim" (EL993BZ)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- BOSCH 18V 420 lumen LED Rechargeable Worklight (GLI18V-420B)
- BOSCH Rechargeable Worklight, LED, 18.0V (GLI18V-300N)
- COMMAND Rope Light Clips Clr (17301CLRAW-ES)
- ERICSON GRD BOTTOM 211 (211-BG)
- STREAMLIGHT Stylus 3 Cell Blue Penlight W/ White Led (STL65050)
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ Ac, Black (STL44911)
- POWERBUILT LED SHOP LIGHT (240060)
- Bosch Hanging Work Lights