Shop All Cordless Impact Tools
This Product is Discontinued
Bosch
12V 1/4" Hex (Discontinued)
Mfr # PS41BN
Zoro # G7500193
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Configuration Straight
- Green Certification or Other Recognition ENERGY STAR
- Max. Torque 930 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS41BN
- Zoro # G7500193
- UPC # 000346437300
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 930 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,100, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series 12V Max, Charger Included No, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 3/8 in, Wireless Tool Tracking No, Power Source Cordless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.