Shop All Cordless Impact Tools
Bosch
12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries
Mfr # PS41-2A
Zoro # G3544527
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 2.1 lb
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # PS41-2A
- Zoro # G3544527
- UPC # 000346449730
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 3/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 930 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,100, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 22DK17, Battery Series 12V Max, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- RUKO 4-3/4" Bi-Metal High Speed Steel Hole Saw (106121)
- STANLEY Stanley 68-012 6 Way Slotted Phillips & Nutdriver Screwdriver W/ Ergonomic Handle (68-012)
- STAR ASIA High Torque Ratcheting Screwdriver (11014)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- BOSCH 12V 1/4" (PS42-02+BAT415)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH Impact Wrench, 1250 ftlb Breakaway Torque (GDS18V-770N)
- MAKITA Compact Impact Wrench, 3/8 in Drive Sz (XWT16Z)
- Bosch Cordless Impact Tools