Shop All Cordless Impact Tools
Bosch
12V 1/4" Cordless Brushless Impact Driver Kit
Mfr # PS42-02
Zoro # G4847355
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Features Control System, LED Lights
- Green Certification or Other Recognition ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # PS42-02
- Zoro # G4847355
- UPC # 000346465532
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/2 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 975 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,100, Number of Speed Settings 2, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 22DK17, Battery Series 12V Max, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- ALLPAX Gasket Cutter, Heavy Duty Metric, 26Pcs. (AX6100)
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- THE BRUSH MAN 4.5” Diameter Turbo Blade (BLADE-TURBO-4.5)
- BOSCH 12V 3/8" Square (PS82-02)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- BOSCH Impact Wrench, 1180 ftlb Breakaway Torque (GDS18V-740N)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH Impact Wrench, 1250 ftlb Breakaway Torque (GDS18V-770N)
- MILWAUKEE TOOL M12 FUEL 3/8" Ratchet 2 Battery Kit (2557-22)
- Bosch Cordless Impact Tools