Shop All Jig Saw Blades
Bosch
12TPI BIM TShank Jigsaw Blade, PK3
Mfr # T121BF3
Zoro # G3579987
Not eligible for select promotions
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 12
- Length 2"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T121BF3
- Zoro # G3579987
- UPC # 000346430189
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2" |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 12 |
Shank Type | T |
Application | Metalworking |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | 0.05 in |
Metal Cutting Type | Thin Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Primary Material Application | General Metal |
Tip Material | Metal |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 12, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Carbon Steel, Number of Pieces 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- CURRENT TOOLS 1/2"–2" EMT Single Shoe Group (700SE)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- KEO 5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk (55527)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U111C)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T321AF3)
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T144D3)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T367XHM3)
- DIABLO 3-1/4" 18 TPI Carbide T-Shank Jig Saw Blade for Thick Metal (DJT118EHM)
- Bosch Jig Saw Blades