Shop All Hole Saw Arbors
Bosch
12In Extfor 3/8In PC Mandrel
Mfr # PCMEX38
Zoro # G3249867
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accessory Type 12In Extfor 3/8In PC Mandrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PCMEX38
- Zoro # G3249867
- UPC # 346323894
- Country of Origin China
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 12In Extfor 3/8In PC Mandrel |
Accessory Type | 12In Extfor 3/8In PC Mandrel |
Description
12In Extfor 3/8In PC Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX202)
- PROTO CROW BAR LARGE 36" (PO55-104)
- MILWAUKEE TOOL 3/8 Anvil (ML42-06-2960)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, Steel (GL3X0500T----01)
- BOSCH Hole Enlarger (HE1)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- KLEIN TOOLS Hole Saw Arbor with Adapter, 3/8-Inch (31905)
- MILWAUKEE TOOL Small Thread Arbor, 7/16" Shank (49-56-7000)
- BLU-MOL XTREME QuickCore 13 pc Set, 9 Hole Saws, Arbor Assembly, 2 Pilot Drills, Hex Key (E0100231)
- CLE-LINE Mandrel Round Shank-6MM(1/4") 14-30MM(9/16"-1-3/16") 1885 (C25116)
- Bosch Hole Saws & Cutters