Shop All Hole Saw Arbors
Bosch
12In Extfor 1/2In PC Mandrel
Mfr # PCMEX12
Zoro # G3249858
product price: $14.79
/ea
Not eligible for select promotions
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type 12In Extfor 1/2In PC Mandrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PCMEX12
- Zoro # G3249858
- UPC # 346323634
- Country of Origin China
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 12In Extfor 1/2In PC Mandrel |
Accessory Type | 12In Extfor 1/2In PC Mandrel |
Description
12In Extfor 1/2In PC Mandrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Strybuc 771C4-BLK Crank Handle Plastic 2-1/2" (771C4-BLK)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- RUBBERMAID COMMERCIAL Wheels/Axle Parts, 8" Wheels (FG6173L90000)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61V)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- BOSCH Hole Enlarger (HE1)
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- RUKO Drill 3/8" Hex Shank Arbor A6 With Pilot (106209)
- BLAIR Spotweld Arbor for Rotabroach (11122)
- STARRETT Hole Saw Arbor with Extended Length Locking (A17-38E)
- Bosch Hole Saw Arbors