Shop All Wood Drilling Bits
Bosch
12In Extension 7/16In Shank
Mfr # EX1012
Zoro # G3540875
product price: $7.99
/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Number of Pieces 1
- Drive Size 7/16"
- Features Rugged, High-Quality Materials To Withstand Tough Concrete Applications; Maintains Bit Integrity At Impact Point; SDS-Plus Shank Eliminates Need For Separate Drill; Solid Bit Grip Maintains Stability Of Bit And Extension In The Tool; For Use With Most Common Rotary Hammers In Rotation Mode
- Shank Material High-Quality Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # EX1012
- Zoro # G3540875
- UPC # 000346393002
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Overall Length | 6 in |
Drive Size | 7/16" |
Overall Width | 7/16 in |
For Drill Bit Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 12In Extension 7/16In Shank |
Number of Pieces | 1 |
Features | Rugged, High-Quality Materials To Withstand Tough Concrete Applications; Maintains Bit Integrity At Impact Point; SDS-Plus Shank Eliminates Need For Separate Drill; Solid Bit Grip Maintains Stability Of Bit And Extension In The Tool; For Use With Most Common Rotary Hammers In Rotation Mode |
Shank Material | High-Quality Carbide Tipped |
Shank Shape | Round |
For Use With | Rotary Hammer Drills |
Shank Type - Machining | Straight |
For Tool Type | Rotary Hammers |
Description
12In Extension 7/16In Shank, For Use With Rotary Hammer Drills, For Drill Bit Size 7/16 in, Straight, Overall Length 6 in, Overall Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threaded Stud (39976)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7110)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- BOSCH Extension, 6 In (DSBE1006)
- BOSCH 1x6 Nail Strike Bit (NS1013)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 1/8 in. (37010)
- Bosch Drill Bits