Shop All Extra Long Drill Bits
Bosch
1/2In Black Oxide SP 12In Long Carded
Mfr # BL2759
Zoro # G0973780
product price: $14.59
/ea
Not eligible for select promotions
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2759
- Zoro # G0973780
- UPC # 346332049
- Country of Origin China
- Category Extra Long Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/2In Black Oxide SP 12In Long Carded |
Standards | Not Rated |
Description
1/2In Black Oxide SP 12In Long Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-730 Bucket Hoist For 5 Or 3.5 Gal Pails (84-730)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.00mm (46444)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- BOSCH 1/4In Black Oxide SP 12In Long Carded (BL2743)
- BOSCH 3/16In Black Oxide SP 12In Long Carded (BL2739)
- BOSCH 3/16In Black Oxide 6In Long Carded (BL2639)
- BOSCH 5/32In Black Oxide 6In Long Carded (BL2637)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #10 (C08132)
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- Bosch Extra Long Drill Bits