Shop All Hole Saw Arbors
Bosch
1/2In 12mm D Grit HS
Mfr # HDG12
Zoro # G0606579
product price: $21.25
/ea
Sold in multiples of 5 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HDG12
- Zoro # G0606579
- UPC # 346391992
- Country of Origin United Kingdom
- Category Hole Saw Arbors
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/2In 12mm D Grit HS |
Impact Rated | No |
Description
1/2In 12mm D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- IGAGING 6"/150mm Adjustable Double Square - 34-266-EM (34-266-EM)
- DRILL AMERICA 1"-8 Carbon Steel Hand Tap Set (DWTS1-8)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- BOSCH Mandrel 9/166 HSS medium (HSBAM)
- BOSCH Hole Enlarger (HE1)
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L (600844)
- STARRETT Quick-Hitch Hole Saw Arbor W/Pilot 7/16 (A2)
- BLAIR Lubricant Rotabroach Stick (11750)
- MORSE Hole Saw Arbor, Steel, 7/16" Shank Size (MA45PS)
- Bosch Hole Saws & Cutters