Shop All Cordless Tool Accessories
Bosch
12.0V Li-Ion Battery, 3.0Ah Capacity
Mfr # GBA12V30
Zoro # G5929161
product price: $69.00
/ea
Not eligible for select promotions
$69.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Bosch 12V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series 12V
- Category Type Battery Pack
- Charger Replacement 30RW47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBA12V30
- Zoro # G5929161
- UPC # 000346489866
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 4 3/4 in |
Overall Length | 2 1/4 in |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series 12V MAX, Cordless Tool Battery Platform 12V MAX, Overall Height 7 1/4 in, Overall Length 2 1/4 in, Overall Width 4 3/4 in, Weight 0.4 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- EXCEL BLADES #16 Stencil Replacement Blade - 100 pcs., 5 pack (22616)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- BIG GATOR TOOLS 3 Piece Set, Metric, (2) V-DrillGuides and (1) V-TapGuide® (The Complete Metric Set)
- BOSCH 12.0V Li-Ion Battery, 6.0Ah Capacity (GBA12V60)
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- BOSCH Battery, (1) 4.0 Ah, Li-Ion (GBA18V40)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- BOSCH Battery, Li-Ion, 12 Ah, 18VDC (GBA18V120)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- ILC Replacement for Ridgid 130383001 Battery (130383001 BATTERY RIDGID)
- Bosch Cordless Tool Accessories