Shop All Cordless Hammer Drills
Bosch
12.0 V Hammer Drill, Battery Included, 3/8 in Chuck
Mfr # PS130-2A
Zoro # G7619412
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Chuck Size 3/8 in
- Battery Capacity 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS130-2A
- Zoro # G7619412
- UPC # 000346449457
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 10 in |
Overall Width | 3 1/2 in |
Overall Height | 6 3/4 in |
Description
Cordless Hammer Drill Kit, Voltage 12V, Cordless Drill Class General Purpose, Chuck Size 3/8 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 3/4 in, Number of Speed Settings Continuous, Number of Clutch Settings 20, Maximum Working Torque 22.1 ft-lb, Blows per Minute 0 to 19,500, Maximum Blows per Minute 19,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- PROTO Screwdriver, T25 Tip, Torx Tip (JT25314RS)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-1330CB14)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- BOSCH BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed (11265EVS)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- Bosch Cordless Hammer Drills