Shop All Heated Jackets & Coats
This Product is Discontinued
Bosch
12 V, Parka, Women's, Black, Xl (Discontinued)
Mfr # PSJ120XL-102W
Zoro # G9753466
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Outerwear Style Jacket
- Size XL
- Color Black
- Closure Type zipper
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PSJ120XL-102W
- Zoro # G9753466
- UPC # 000346466843
- Country of Origin Viet Nam
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 48 in |
Sleeve Length | 31 1/4 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 48 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 30 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 6 hr, Battery System Bosch, Heat Settings 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.