Shop All Heated Jackets & Coats
This Product is Discontinued
Bosch
12 V, Heated Jacket , Women's , Black , L (Discontinued)
Mfr # PSJ120L-102W
Zoro # G9753475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Charger Included Yes
- Waterproof Water Resistant
- Style Number PSJ120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PSJ120L-102W
- Zoro # G9753475
- UPC # 000346466850
- Country of Origin Viet Nam
- Category Heated Jackets & Coats
Dimensions
Fits Chest Size | 46" |
Length | 30 in |
Sleeve Length | 33 3/4 in |
Size | L |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 53 1/2 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 53 1/2 in, Minimum Chest Size 46 1/2 in, Hood Style None, Includes Hood No, Length 30 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 6 hr, Battery System Bosch, Heat Settings 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.