Shop All Hammer Drill Bits
Bosch
12 SDS Roto Hamm Bit
Mfr # HCFC2084
Zoro # G607948146
Sold in multiples of 50 for $884.50
$884.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC2084
- Zoro # G607948146
- UPC # 346390360
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bulldog Xtreme, 12 x 10 x 12, SDSPlus, Carbide, Rotary Hammer Drill Bit, Carbide Percussion Bit, 4X Life In Rebar 40 More Life In Concrete Than Competitive Full Head Carbide Bits, Optimized For Heavy Duty Rotary Hammers, Less Carbide Wear Than 2 Cutter Means End User Is More Productive With Each Bit, No Jamming When Hitting Rebar, Diffusion Bonding Technology Provides Stronger Carbide Bond For A Longer Lasting Bit, 4X Longer Life In Rebar Versus Standard SDSPlus Bit, Wear Mark Assures Accuracy Of Hole Diameter, Centric Conical Tip Guides Bit Through Concrete Provides Rounder Holes, 12 Diameter, 10 Flute Length, 12 Overall Length, 12 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Fold-Up Hex Key Set, 7PCS (BND12592)
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-1/8 x 3In (63127636110)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-T (44390)
- URREA Inside calipers 12" (800112IN)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 21"L, Spline (HC4091)
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- Bosch Hammer Drill Bits