Shop All Glass & Ceramic Drill Bits
Bosch
12 NAT Stone Tile Bit
Mfr # NS600
Zoro # G807948304
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS600
- Zoro # G807948304
- UPC # 346474954
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
12, Natural Stone, Tile Bit, MultiGrind Head, Designed With Multiple Cutting Edges For Harder Tile Materials, Fast Drilling In Hard Materials, Specialized Carbide Tip Centers For NoSkate Drilling Greater Ease Of Use, High Quality Carbide Material, Provides Longer Life In Hard Materials, Specially Designed For Natural Stone Tiles, Offers Specific Use For These Specialty Tiles, Engineered For Use In Natural Stone Tile, Slate, Granite Other Specialty Tile Materials Specialty Tiles That May Be Harder Than Normal Tile, Not Recommended For Use On Porcelain Tiles, Compatible With Hammer Drills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #33 (47767)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #15 (44285)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- BOSCH 316 Glass And Tile Bit (GT200)
- BOSCH Glass and Tile Bit, 1/2 In, 3 3/4 In L (GT600)
- BOSCH Natural Stone Tile Bit, 1/2" (NS600)
- BOSCH Glass and Tile Bit, 1 In, 4 In L (GT1000)
- Bosch Glass & Ceramic Drill Bits