Shop All Cordless Drills
This Product is Discontinued
Bosch
1/2 in, 18V DC Cordless Drill (Discontinued)
Mfr # GSR18V-755CN
Zoro # G7655860
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 18V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
- Series Brute Tough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSR18V-755CN
- Zoro # G7655860
- UPC # 000346625059
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 13/16 in |
Overall Length | 7 5/8 in |
Overall Height | 8 3/8 in |
Overall Width | 3 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, Brute Tough Series, No Load RPM 0 to 480/0 to 2100, Chuck Size 1/2 in, Max. Torque 755 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 54EF60, Chuck Keyless, Tool Length 7 13/16 in, Tool Weight 3.4 lb, Includes (1) 4x Bit Holder, (1) Auxiliary Handle, (1) Belt Clip, (4) Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.