Shop All Socket Sets
Bosch
1/2" Drive Deep Well Socket Set, 9 pcs
Mfr # 27286
Zoro # G0588117
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Drive Size 1/2"
- Impact Rated No
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 27286
- Zoro # G0588117
- UPC # 346423174
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Deep Well Socket Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Impact Rated | No |
Number of Pieces | 9 |
Tether Style | Tether Capable |
Product Type | 27286 9pc 1/2 Deep Well Socket Set |
Description
27286 9pc 1/2 Deep Well Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 27mm Metric Combination Wrench (45-96-9527)
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999015)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- EKLIND Hex Key, 5/32" x 6" Size (51610)
- BOSCH 3/8" Drive Deep Well Socket Set, 8 pcs (27285)
- BOSCH Locknut Socket Set (4543A)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (4147)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- PERFORMANCE TOOL 22-Pc 1/4 In Dr. Metric Socket Set Tool Set, W36904 (W36904)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- Bosch Socket Sets