Shop All Hammer Drill Bits
Bosch
112x10 SDS Chisel Bit
Mfr # HS1425
Zoro # G807948106
Sold in multiples of 20 for $719.80
Not eligible for select promotions
$719.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1425
- Zoro # G807948106
- UPC # 346207989
- Country of Origin Italy
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bulldog Xtreme, 112 x 10, SDS Plus, Wide Chisel Bit, Hammer Steel, Bracing Ribs Increase Stability, Optimized Length Improves Handling In Tight Spaces, FlatSpade Design Creates Self Sharpening Edge, Eliminates Downtime Increases Removal Rate, Double Length Spade Increases Service Life, For MaterialRemoval Applications In Concrete, 30 Percent Higher Removal Rate Verse Standard Chisel, Proprietary Heat Treat Process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- GREENLEE Knockout Draw Stud, 1-1/8", Steel (DSBB-1-1/8)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus (HCFC2031)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline (HC4512)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HCFC2034)
- MILWAUKEE TOOL SDS Bit 1/2 X 22 X 24, (48-20-7479)
- Bosch Drill Bits