Shop All Box, I-Beam, and Torpedo Levels
Bosch
100' Level Line Laser
Mfr # GLL 100 G
Zoro # G708166555
Free Shipping & Returns
Not eligible for select promotions
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLL 100 G
- Zoro # G708166555
- UPC # 346486759
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Details
Promotion Restriction | Not eligible for promotion |
Description
100', Self Leveling Cross Line Laser With Visimax Green Beam, Replaces Multiple Tools For All Leveling Alignment Projects, Visible Line Range Of 100' With Plus 18 Accuracy Up To 33', Bright Green Beam Laser Is 3X Brighter Than Standard Red Beam, Versatile Job Layout Lines Can Be Projected Separately Or Together For A Variety Of Level Alignment Applications, BM3 Positioning Device Provides Fast Setup Microfine Height Adjustment, Sturdy Over Molded Construction For Protection Against Dust Water, Simple Keypad Operation Easily Select Among The Layout Modes, Bright Green Beam Laser Up To 4X Brighter Than Standard Red Beams, Includes Heavy Duty Pouch, Green Laser Target Plate, 3 AA Batteries Hard Carrying Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- BOSCH Telescoping Rod Aluminum (GR16)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- SANDS LEVEL & TOOL CO Professional Mahogany I-Beam Level, 36 (SLMA36)
- STABILA Plate Level II Endcaps, 2 pcs. (20065)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 24 (SL2424C)
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- Bosch Levels, Compasses, and Plumb Bobs