Shop All Push-Pullers
Bosch
10-Ton Capacity Push-Puller Set
Mfr # 1180
Zoro # G800940923
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1180
- Zoro # G800940923
- UPC # 731413023033
- Country of Origin United States
- Category Push-Pullers
Details
Promotion Restriction | Not eligible for promotion |
Description
Contains three popular otc bar-type pullers in one versatile set, packed in a handy plastic storage case.tools included permit damage-free pulling of gears, bearings, harmonic balancers, and other parts having tapped holesideal for servicing heavy-duty trucks, off-road construction equipment, and machinerywt., 25 lbs.includes two hex head cap screws, 3/8 in. -16 x 3 in. long. contains three popular otc bar-type pullers in one versatile set, packed in a handy plastic storage case. tools included permit damage-free pulling of gears, bearings, harmonic balancers, and other parts having tapped holes.ideal for servicing heavy-duty trucks, off-road construction equipment, and machinery. set consists of:927 - 10 - ton push-puller, 8-3/8 in. reach, 2-1/8 in. to 7-1/4 in. spread. 6-3/4 in. puller legs. other leg sizes are available seperately.522- gear and pulley puller; spread range when used with 1/2 in. cap screws: 2 in. to 7-3/4 in. cap screws not included7393 - gear and pulley puller with standard 5-1/2 in. forcing screw, plus special 13 in. forcing screw. includes two hex head cap screws, 3/8 in. -16 x 3 in. long. special range: 1-1/2 in. to 4-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Center Punch Tool, 4 in L Handle (CP4000-D)
- WIHA Precision Screwdriver, Phillips, #1x2-3/8 (26110)
- OSG Carbide End Mill, 4.20mm dia, 6.30mm Cut L (3181842)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-635)
- BOSCH 17-1/2 Ton Capacity Push Puller (938)
- GEARWRENCH 2 Ton 2 or 3 Jaw internal/External Puller (3561)
- WESTWARD Flange Puller Set (45FF34)
- WESTWARD Pulley Puller, 7 Tons (29FX52)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- OTC Push Puller, 8-1/4 in. Reach (927)
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- Bosch Push-Pullers