Shop All Hole Saws
Bosch
1" Thin Wall Impact Hole Saw, PK5
Mfr # HTW1
Zoro # G3250436
product price: $13.49
/ea
Sold in multiples of 5 for $67.45
Not eligible for select promotions
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Arbor Design Included
- Shank Size 1/4" Hex
- Teeth per Inch 8
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" Hex |
Saw Dia. | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 8 |
Impact Rated | Yes |
Item | 1 Thin Wall Impact Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Description
1 Thin Wall Impact Hole Saw, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- BURNDY Type U Crimping Die, Blue (U5CRT)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5207MN)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 1-1/16" - 2" & 17mm - 60mm (49-66-6744)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- SPYDER Hole Saw, Steel, 2-9/16in. Dia. (600829)
- Bosch Hole Saws & Cutters