Shop All Reciprocating Saws
Bosch
1 In.-Stroke Compact Reciprocating Saw
Mfr # RS325
Zoro # G3557723
product price: $124.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction Yes
- Voltage 120V AC
- Current 12 A
- Stroke Length 1 in
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RS325
- Zoro # G3557723
- UPC # 000346392562
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 in |
Tool Length | 17 51/64 in |
Length of Stroke | 1" |
Cord Length | 8 ft |
Description
Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 in, Stroke Type Orbital, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,800 stroke/min, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 51/64 in, Tool Weight 7 lb, Voltage 120V AC, Cord Length 8 ft, Includes (1) Carrying Bag, (1) Reciprocating All Purpose Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER20, 1/8in (E20-008)
- WILTON Work Positioner, Junior (343)
- MAYHEW 8 Pc Triple Square Dual Drive (16006)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X50)
- BOSCH Cordless Reciprocating Saw, Li-Ion, 18.0V (GSA18V-125N)
- BOSCH 18V Compact Reciprocating Saw, Bare Tool (GSA18V-083B)
- BOSCH D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V (CRS180-B15)
- BOSCH Cordless Reciprocating Saw Kit, 12.0V (PS60-102+BAT415)
- BOSCH Cordless Reciprocating Saw Kit, 11" L (PS60-102 +GLI12V-300N)
- BOSCH 1-1/8" 18V D-Handle Cordless Reciprocating Saw (CRS180B)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless Super Sawzall Reciprocating Saw (ML2722-20)
- Bosch Reciprocating Saws