Shop All Rotary Hammer Accessories
Bosch
1-5/8" 120V 13 Amp Combination Hammer
Mfr # 11264EVS
Zoro # G1969694
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Energy 6.5 ft-lb
- Blows per Minute 1,700 to 2,900 bpm
- Solid Bit Capacity 1 5/8 in
- Tool Weight 15.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 11264EVS
- Zoro # G1969694
- UPC # 000346383843
- Country of Origin Germany
- Category Rotary Hammer Accessories
Dimensions
Tool Length | 19 1/4 in |
Overall Width | 4 in |
Overall Height | 10 1/2 in |
Cord Length | 12 ft |
Description
Rotary Hammer Kit, Chuck Style SDS-Max, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 5/8 in, Solid Bit Capacity in Concrete 1 5/8 in, Modes of Operation Hammer & Rotate, Hammer Only, Kit Contents (1) Bare Tool, Current 13 A, Voltage 120V AC, Maximum Blows per Minute 2,900 bpm, Impact Energy 6.5 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 1,700 to 2,900 bpm, Clutch Style Integral Clutch, Cord Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" Carbide Spade Drill Bit (DMO1/16SPADE)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- PRO-GRADE TOOLS C-Clamp, 8x4" (59139)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L (HS2467)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- BOSCH 1-5/8" Spline Combination Hammer (11265EVS)
- BOSCH Point Chisel Bit, 16 In, Self Sharpening (HS1936)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 10" Bull Point Chisel (48-62-6050)
- Bosch Rotary and Demolition Hammers