Shop All Rotary Hammers
Bosch
1-3/4" 120V Rotary Hammer
Mfr # RH745
Zoro # G9168101
product price: $751.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 120V AC
- No Load RPM 150 to 305
- Blows per Minute 1,380 to 2,750 bpm
- Amps 13.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RH745
- Zoro # G9168101
- UPC # 000346426557
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 21 in |
Overall Height | 10 1/2 in |
Overall Width | 4 in |
Cord Length | 8 ft |
Description
Rotary Hammer Kit, Chuck Style SDS-Max, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 9/16 in, Solid Bit Capacity in Concrete 1 3/4 in, Modes of Operation Hammer & Rotate, Hammer Only, Kit Contents (1) Bare Tool, Current 13.5 A, Voltage 120V AC, Maximum Blows per Minute 2,750 bpm, Impact Energy 8.2 ft-lb, Anti-Kickback Clutch No, Auxiliary Handle Positions Continuous, Blows per Minute 1,380 to 2,750 bpm, Clutch Style Slip Clutch, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (RSC-8)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #3 Power Bits (25 Pk) (48-32-4173)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- BOSCH SDS Max Rotary Hammer, 13.5A @ 120V (RH850VC)
- BOSCH Cord (1614461034)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-34CQN)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH Cordless Rotary Hammer, SDS-Plus, 4250 bpm (GBH18V-28DCN)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- Bosch Rotary and Demolition Hammers