Shop All Hole Saws
Bosch
1-1/8" Thin Wall Impact Hole Saw
Mfr # HTW118
Zoro # G0777756
Not eligible for select promotions
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Arbor Design Included
- Shank Size 1/4" Hex
- Teeth per Inch 8
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Size | 1/4" Hex |
Saw Dia. | 1-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 8 |
Item | 1-1/8 Thin Wall Impact Hole Saw |
Impact Rated | Yes |
Hole Saw Product Grouping | Hole Saws |
Description
1-1/8 Thin Wall Impact Hole Saw, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 29PC 118° General Purpose Screw Machine Lngth Drill Set Chicago-Latrobe 157 Bright HSS 1/16-1/2x1/64 (69900)
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- SWANSON TOOL 54" Professional Box Beam Level with Gelshock End Caps (SVB540)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 (C22682)
- BOSCH 1-1/4" Thin Wall Impact Hole Saw, PK5 (HTW114)
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- Bosch Hole Saws & Cutters