Shop All Demolition Hammer Accessories
Bosch
1-1/8" Rotary Hammer with Quick-Change Chuck
Mfr # RH328VCQ
Zoro # G1886412
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards CSA Certified, UL Listed
- Includes Auxiliary Handle, Carrying Case, Depth Gauge, SDS-plus(R) Quick Change Chuck
- Rotary Hammer Product Grouping Rotary Hammer Kits
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RH328VCQ
- Zoro # G1886412
- UPC # 000346398489
- Country of Origin Germany
- Category Demolition Hammer Accessories
Dimensions
Tool Length | 13 5/8 in |
Overall Height | 9 in |
Overall Width | 3 in |
Cord Length | 8 ft |
Description
Rotary Hammer Kit, Chuck Style SDS-Plus, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 1/8 in, Solid Bit Capacity in Concrete 1 1/8 in, Modes of Operation Hammer & Rotate, Hammer Only, Rotate Only, Kit Contents (1) Bare Tool, Current 8 A, Voltage 120V AC, Maximum Blows per Minute 4,000 bpm, Impact Energy 2.4 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 0 to 4,000 bpm, Clutch Style Integral Clutch, Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-429)
- BOSCH Brush Set (1617014135)
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- BOSCH SDS-max 18In Bull Point (HS1914B10)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- BOSCH Spline Dr Hammer Steel, Scraping Chisel (HS1815)
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- Bosch Demolition Hammer Accessories