Shop All Hole Saws
Bosch
1-1/8" Hole Saw
Mfr # HDG118
Zoro # G0777196
product price: $28.95
/ea
Sold in multiples of 5 for $144.75
$144.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile
- Tooth Material Diamond Grit
- Max. Cutting Depth 1-1/2"
- Teeth per Inch Segmented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-1/2" |
Saw Dia. | 1-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile |
Tooth Material | Diamond Grit |
Teeth per Inch | Segmented |
Impact Rated | No |
Item | 1-1/8In D Grit HS |
Hole Saw Product Grouping | Hole Saws |
Description
1-1/8In D Grit HS, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSX-900 Cane Torch Extender, Tapered Tip, 32 in. (2070)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 19 mm L.60 mm (03050019)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- BOSCH 1-1/8" Thin Wall Impact Hole Saw (HTW118)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- BOSCH 3/16" 5mm Diamond Grit Hole Saw (HDG316)
- BOSCH Hole Saws, 1 11/16" dia., Shank Size 1/4 (HBT169)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- Bosch Hole Saws