Shop All Hole Saws
Bosch
1-1/8" Bi-Metal STP Hole Saw US
Mfr # HB112
Zoro # G3579129
product price: $7.59
/ea
Not eligible for select promotions
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material 8% Cobalt Alloy
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
- Teeth per Inch 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Saw Dia. | 1-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Metal |
Tooth Material | 8% Cobalt Alloy |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Impact Rated | No |
Item | BIM STP Holesaw US 1-1/8In |
Hole Saw Product Grouping | Hole Saws |
Description
BIM STP Holesaw US 1-1/8In, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Wrench, 7/32", T-Handle, Cushioned G (BND13311)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- MILWAUKEE TOOL 13in1 Cushion Grip Screwdriver w/Schrader Bit (48-22-2881)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH BIM STP Holesaw US 3-3/4In (HB375)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- BOSCH -rotozip-skil 1.38 in. Hole Saw Bit (XC-T1375)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- CMT Multi-Purpose Hole Saw, 4" (550-102)
- Bosch Hole Saws