Shop All Open Bin Storage Units
This Product is Discontinued
Borroughs
Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 9 Shelves, Black (Discontinued)
Mfr # 4049-040
Zoro # G9026322
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 87 in
- Color Black
- Number of Shelves 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borroughs
- MFR # 4049-040
- Zoro # G9026322
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 87 in |
Bin Width | Multiple Sizes |
Bin Depth | 12 in |
Height | 87 in |
Details
Color | Black |
Number of Shelves | 9 |
Material | Steel |
Item | Starter Pigeonhole Bin Unit |
Gauge | 20 ga |
Assembled/Unassembled | Unassembled |
Series | Box Edge |
Description
The Box Edge 29 Bins 4049 Closed Bin-Type Adder Unit is 87"H x 36"W x 12"D. Shelf dividers and boxes separate items for easy access and identification. Backs for each unit come painted #445 white to reflect light in the unit, reducing picking time and errors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.