Shop All Workbenches
This Product is Discontinued
Borroughs
Leveling Feet Adjustable Height Workbench, Stainless Steel, 60" W, 36" Height, 2000 lb., Straight (Discontinued)
Mfr # WB282SS-EC-040
Zoro # G9036560
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Freestanding
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borroughs
- MFR # WB282SS-EC-040
- Zoro # G9036560
- UPC # 816297022966
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 28" |
Height | 36" |
Details
Item | Adjustable Height Workbench |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Freestanding |
Load Capacity | 2000 lb. |
Workbench/Table Leg Type | Straight |
Color | Black |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Unassembled |
Finish | Powdercoat |
Edge Type | Straight |
Gauge | 12 ga. |
Includes | Ledge Shelf |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Workstation Item | Adjustable Height Workbench |
Description
Borroughs has a long history of making the best shop equipment in the industry. The work Bench top is 28 in x 60 in and constructed with heavy 12 gauge steel, designed for durability. Our WB282SS-EC comes with a large Stainless steel top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.