Shop All Workbenches
This Product is Discontinued
Borroughs
Bolted Cabinet Workbench, Steel, 48" W, 28" Height, 600 lb., Tapered (Discontinued)
Mfr # WTL200-F604
Zoro # G9068541
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 600 lb.
- Workbench/Table Leg Type Tapered
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borroughs
- MFR # WTL200-F604
- Zoro # G9068541
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 28" |
Height | 28" |
Details
Item | Cabinet Workbench |
Workbench/Table Adjustment | Bolted |
Workbench/Work Table Type | Freestanding |
Load Capacity | 600 lb. |
Workbench/Table Leg Type | Tapered |
Color | Pebble |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Powdercoat |
Edge Type | Straight |
Gauge | 12 ga. |
Workbench/Workstation Item | Cabinet Workbench |
Workbench/Table Surface Material | Steel |
Description
The AWS Taper Leg Enclosed Bench is 28"H x 48"W x 28"D. The full length cabinet features a 500 lb. capacity adjustable center shelf, standard sliding doors and a key lock and no exposed hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.