Shop All Boltless Shelving
This Product is Discontinued
Borroughs
Black Rivet-Span Double Rivet Low Profile Shelf Extra Shelf Level, 36" (Discontinued)
Mfr # BL3612LP-040
Zoro # G9051540
This Product is Discontinued
Key Features
- Overall Depth 12 in
- Overall Width 36 in
- Shelf Capacity 450 lb
- Shelving Frame Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borroughs
- MFR # BL3612LP-040
- Zoro # G9051540
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Extra Shelf |
Shelf Capacity | 450 lb |
Shelving Frame Material | Steel |
Color | Black |
Shelving Gauge | 14 |
Series | Rivet-Span |
Description
Extra shelf levels 24" D or less include left-to-right beams only. Extra shelf levels 30" or deeper also include front-to-back single rivet beams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.