No Product Image Available

Borray Manufacturer

48in x 39in x 4in Black Plastic Bin Top


product price: $245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Efficiently display product with this Borray Manufacturer Inc. bin top! This bin top is compatible with universal orchard bins sold separately. It sits on top of your bin to showcase a variety of fresh produce in your grocery store or market. This makes it easy for customers to quickly grab what they need.**This bin top features lipped edges to securely display product. It has a large smooth surface that provides ample space for produce. This bin top boasts a sleek black finish to blend in with any bin color and it is constructed of durable plastic.**Overall Dimensions:*Length: 47 5/16''*Width: 38 1/8''*Height: 4 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.