Shop All Retail Floor Shelving Units
Borray Manufacturer
48in x 39in x 2in Black Plastic Bin Top
Mfr # 229PLNR482
Zoro # G911223441
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229PLNR482
- Zoro # G911223441
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Efficiently display product with this Borray Manufacturer Inc. bin top! This bin top is compatible with universal orchard bins sold separately. It sits on top of your bin to showcase a variety of fresh produce in your grocery store or market. This makes it easy for customers to quickly grab what they need.**This bin top features lipped edges to securely display product. It has a large smooth surface that provides ample space for produce. This bin top boasts a sleek black finish to blend in with any bin color and it is constructed of durable plastic.**Overall Dimensions:*Length: 47 5/16''*Width: 38 1/8''*Height: 1 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- HOLLAENDER Structural Pipe Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size (19-6)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- VULCAN INDUSTRIES 3 PRONG DISP SHELF (1021891-05)
- CON-TACT BRAND CONTACT PAP18""X9'B&WGRAN (09F-C9Q63-12)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- ECONOCO Pipeline Gloss White Outgigger Wall Unit (PSORWH)
- JR PRODUCTS JR Products 95245 Four-Stem Pop-Up Stopper - Chrome (95245)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- Borray Manufacturer Retail Floor Shelving Units