Shop All Retail Floor Shelving Units
Borray Manufacturer
48 1/4in x 16in x 36 1/4in Gray Plastic End Cap with 2 Shelves
Mfr # 229MPB4816GRAY
Zoro # G811223411
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229MPB4816GRAY
- Zoro # G811223411
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Promote impulse buys with this Borray Manufacturer Inc. end cap! This bin is designed to showcase a variety of products in your grocery store or market. It features a lipped top to securely display fresh produce making it easy for customers to grab what they need. For additional storage space this model also includes 2 spacious shelves to store and display other items.**This end cap features a sleek gray faux wood finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your product organized with this convenient end cap.**Overall Dimensions:*Length: 48 1/4''*Width: 16''*Height: 36 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-02)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- MOTORMITE WALL ASSORTMENT (512896W4)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- NICHE Niche PC063PKWH Cubo Storage Set - 3 Half Size Cubes; White Wood Grain (PC063PKWH)
- CON-TACT BRAND CONTACT PAP18""X9'VTU BLK (09F-C9R63-12)
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black (K411/B)
- Borray Manufacturer Retail Floor Shelving Units