Shop All Retail Floor Shelving Units
Borray Manufacturer
48 1/4in x 16in x 36 1/4in Black Plastic End Cap with 2 Shelves
Mfr # 229MPB4816BLK
Zoro # G111223418
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$744.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229MPB4816BLK
- Zoro # G111223418
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Promote impulse buys with this Borray Manufacturer Inc. end cap! This bin is designed to showcase a variety of products in your grocery store or market. It features a lipped top to securely display fresh produce making it easy for customers to grab what they need. For additional storage space this model also includes 2 spacious shelves to store and display other items.**This end cap features a sleek black finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your product organized with this convenient end cap.**Overall Dimensions:*Length: 48 1/4''*Width: 16''*Height: 36 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLK)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120RD)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-361872-95)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- ECONOCO Pipeline 48" W Gloss White Hangrail for Wall Units, PK2 (PSORHB48WH)
- ECONOCO Pipeline Gloss White Outgigger Wall Unit (PSORWH)
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- CON-TACT BRAND CONTACT PAP18""X9'B&WGRAN (09F-C9Q63-12)
- Borray Manufacturer Retail Floor Shelving Units