Shop All Retail Floor Shelving Units
Borray Manufacturer
39in x 47in x 36in Gray Plastic Banana Display
Mfr # 229BINBB48GRAY
Zoro # G811223435
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229BINBB48GRAY
- Zoro # G811223435
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Efficiently display your produce with this Borray Manufacturer Inc. banana display! This display is specifically designed for displaying bananas in your grocery store or market. It features a lipped top to securely display product. Plus this top features multiple tiers to better display bananas and to make it easy for customers to grab what they need.**This unit features a sleek gray faux wood finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your bananas organized with this convenient display.**Overall Dimensions:*Length: 47''*Width: 39''*Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- 80/20 Silicone Panel Gasket, 25 S (25-2177)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Blue (K-QUS953BL-1)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- ECONOCO Pipeline 24" W Gloss White Extension Kit (PSFSKT24WH)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- VULCAN INDUSTRIES 3 PRONG DISP SHELF (1021891-05)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- Borray Manufacturer Retail Floor Shelving Units