Shop All Retail Floor Shelving Units
Borray Manufacturer
39 1/8in x 47 1/4in x 35 7/8in Black Plastic Orchard Bin with 2 Shelves
Mfr # 229BOXSH48BLK
Zoro # G811223398
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borray Manufacturer
- MFR # 229BOXSH48BLK
- Zoro # G811223398
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Efficiently display your produce with this Borray Manufacturer Inc. orchard bin! This bin is designed to showcase a variety of products in your grocery store or market. It features a lipped top to securely display fresh produce making it easy for customers to grab what they need. For additional storage space this model also includes 2 spacious shelves to store and display other items.**This bin features a sleek black finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your produce organized with this convenient orchard bin.**Overall Dimensions:*Length: 47 1/4''*Width: 39 1/8''*Height: 35 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-107IV)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H (780208-5126)
- 80/20 Inside Cor Connect Die Cast 90 Deg 15S (3368)
- RETAIL FIRST Inc 5 in. H X 5 in. W X 19 in. L Black Wood Grain Clip Strip Metal (41268)
- CON-TACT BRAND Contact Ppr Copr18X6 (06F-C8M22-06)
- CON-TACT BRAND CONTACT PAP18""X9'VTU BLK (09F-C9R63-12)
- ECONOCO Pipeline Large Nesting Table, White (PSNTLWHSET)
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- Borray Manufacturer Retail Floor Shelving Units