Shop All Retail Floor Shelving Units
Borray Manufacturer
39 1/8in x 47 1/4in x 35 7/8in Bamboo Plastic Orchard Bin with 2 Shelves
Mfr # 229BOXSH48BAMBOO
Zoro # G211223417
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229BOXSH48BAMBOO
- Zoro # G211223417
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Efficiently display your produce with this Borray Manufacturer Inc. orchard bin! This bin is designed to showcase a variety of products in your grocery store or market. It features a lipped top to securely display fresh produce making it easy for customers to grab what they need. For additional storage space this model also includes 2 spacious shelves to store and display other items.**This bin features a sleek bamboo faux wood finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your produce organized with this convenient orchard bin.**Overall Dimensions:*Length: 47 1/4''*Width: 39 1/8''*Height: 35 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. (255 BR 72)
- 80/20 Push In Fastener Red, 15 S (3274RED)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L (DG92035RD)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- ECONOCO Linea Double Bar Rack (LNH60)
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- CRAWFORDS Crawford Sliding 8Tool Organizer 36" 36360 (7001811)
- MACCOURT 43x14x12 Well Cover (W4214)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- Borray Manufacturer Retail Floor Shelving Units