Shop All Retail Floor Shelving Units
Borray Manufacturer
39 1/8in x 47 1/4in x 32 5/8in Black Plastic Orchard Bin
Mfr # 229BOX48BLK
Zoro # G411223392
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229BOX48BLK
- Zoro # G411223392
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Efficiently display your produce with this Borray Manufacturer Inc. orchard bin! This bin is designed to showcase a variety of fresh produce in your grocery store or market. It features a lipped top to securely display product making it easy for customers to grab what they need. For additional convenience you can connect multiple matching units sold separately together for a customized display.**This bin features a sleek black finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your produce organized with this convenient orchard bin.**Overall Dimensions:*Length: 47 1/4''*Width: 39 1/8''*Height: 32 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 12D (235CP04)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 3 In H (1530-LS-72)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- 80/20 Economy T-Nut 5/16-18 40S Black (40-3278)
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- AZAR DISPLAYS Three-Tiered Large White Wire Bin (300703)
- NICHE Niche PC062PKWH Cubo Storage Set - 2 Half Size Cubes; White Wood Grain (PC062PKWH)
- RETAIL FIRST Inc 6 in. H X 6 in. W X 4 in. L Black Wood Grain V-Wire Hook Metal (41272)
- MACCOURT 44x19x15 HD Well Cover (W4419)
- Borray Manufacturer Retail Floor Shelving Units