Shop All Retail Floor Shelving Units
Borray Manufacturer
38 1/2in x 13 1/4in x 32 1/2in Gray Plastic End Cap with 2 Shelves
Mfr # 229BEC3813GRAY
Zoro # G111223395
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229BEC3813GRAY
- Zoro # G111223395
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Promote impulse buys with this Borray Manufacturer Inc. end cap! This bin is designed to showcase a variety of products in your grocery store or market. It features a lipped top to securely display fresh produce making it easy for customers to grab what they need. For additional storage space this model also includes 2 spacious shelves to store and display other items.**This end cap features a sleek gray faux wood finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your product organized with this convenient end cap.**Overall Dimensions:*Length: 38 1/2''*Width: 13 1/4''*Height: 32 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 96 in W, 27 in H, 2 Shelves, Black (S9616B)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- ECONOCO Linea 7''x11'' Landscape Sign Holder W/One 4'' Swedged Stem, Pack Of 4 (LNSH711)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- MOTORMITE WALL ASSORTMENT (512896W4)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- Borray Manufacturer Retail Floor Shelving Units