Shop All Retail Floor Shelving Units
Borray Manufacturer
36 5/16in x 40 5/16in x 32 1/4in Black Plastic Orchard Bin
Mfr # 229BOX36BLK
Zoro # G011223396
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borray Manufacturer
- MFR # 229BOX36BLK
- Zoro # G011223396
- Country of Origin United States
- Category Retail Floor Shelving Units
Description
Efficiently display your produce with this Borray Manufacturer Inc. orchard bin! This bin is designed to showcase a variety of fresh produce in your grocery store or market. It features a lipped top to securely display product making it easy for customers to grab what they need. For additional convenience you can connect multiple matching units sold separately together for a customized display.**This bin features a sleek black finish with a black top to add a stylish touch to your establishment. It boasts a durable plastic construction for long-lasting use. Plus it has a sturdy base with legs to raise the unit off the ground. Entice customers while keeping your produce organized with this convenient orchard bin.**Overall Dimensions:*Length: 40 5/16''*Width: 36 5/16''*Height: 32 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- GRACIOUS LIVING Plastic Shelving Unit, 36 in W x 72 in H x 18 in D, 5 Shelves, Black (91086-1C)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- CON-TACT BRAND CONTACT PAPER3YD18""R BUD (09F-C9E93-12)
- NICHE Niche PC062PKWH Cubo Storage Set - 2 Half Size Cubes; White Wood Grain (PC062PKWH)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black/White (K410/W)
- CON-TACT BRAND Contact Ppr Copr18X6 (06F-C8M22-06)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- VULCAN INDUSTRIES 3 PRONG DISP SHELF (1021891-05)
- NICHE Niche PC066PKWH Cubo Storage Set - 6 Half Size Cubes; White Wood Grain (PC066PKWH)
- Borray Manufacturer Retail Floor Shelving Units