Shop All Computer Mice
This Product is Discontinued
Bornd
C190 2.4GHz Wireless Optical Mouse (Black) (Discontinued)
Mfr # C190 BLACK
Zoro # G6725547
This Product is Discontinued
Key Features
- Color Black
- Height 1.3"
- Depth 3.8"
- Width 2.4"
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bornd
- MFR # C190 BLACK
- Zoro # G6725547
- UPC # 878294032621
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.3" |
Depth | 3.8" |
Width | 2.4" |
Details
Color | Black |
Battery Chemistry | Alkaline |
Product Type | Mouse |
System Requirements | Operating Systems:Windows 98, Windows 2000, Windows ME, Windows XP, Windows Vista, Windows 7, Windows 8, Mac OS |
Description
C190 2.4GHz Wireless Optical Mouse (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.