Shop All Automotive Mufflers & Exhaust Pipes
Borla
Borla Exhaust BRL40665 2.5 in. 19 x 4 x 9.5 Offset & Center Muffler
Mfr # BRL40665
Zoro # G504008257
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borla
- MFR # BRL40665
- Zoro # G504008257
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.
Features- 2.5 in. 19 x 4 x 9.5 Offset & Center Muffler
- Made with high quality material
- Offset: 19 x 4 x 9.5
- Size: 2.5"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 35 Inch (RS3Y)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 56LX20WX18H, MATTE BLACK (79212438)
- WHITESIDE MANUFACTURING CREEPER FULLY PADDED 44" EITHER END ADJ (WHMTL2UP)
- AFTERMARKET Blower Switch (A-303133664-AI)
- BORLA 2.5IN, 14X4.25X7.88 OFFSET/CENTER MUFFLER (40659)
- BORLA XR1 SPORTSMAN 3IN 3OUT 12X4-1/2X7-7/8 (40943)
- BORLA Charger SRT 392 Scat Pack Daytona 392 2015-2017 Cat-Back Exhaust ATAK (140675)
- BORLA 2015 F150 3.5L/5.0L AT CC STD B (6.5FT) 157IN WB 3IN ADAPTOR (60556)
- BORLA XR1 SPORTSMAN RD 15IN X5IN 3IN IN/OUT] (40085)
- BORLA 2.25IN, 14X4X9.5 OFFSET/OFFSET MUFFLER (40351)
- WALKER EXHAUST Exhaust Intermediate Pipe, 54163 (54163)
- Borla Emission Control Parts